-
A19ABC-11CJohnson Controls Controllers, A19 Hot Water Temperature Control SeriesItem NumberA19ABC-11CMFG Item NumberA19ABC-11CSeriesA19 Hot Water Temperature ControlProduct DescriptionDirect Immersion Temp Cnl; DiffSpecifications
Specifications Type Filled Element Output 1 SPDT Max Temperature 250 °F Setpoint Temp Range 100-240 °F Differential Temperature 6-24 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A19ABC-12CJohnson Controls Controllers, A19 Hot Water Temperature Control SeriesItem NumberA19ABC-12CMFG Item NumberA19ABC-12CSeriesA19 Hot Water Temperature ControlProduct DescriptionRemote Bulb Temp Control; Diff 6-24Specifications
Specifications Type Filled Element Output 1 SPDT Max Temperature 290 °F Setpoint Temp Range 100-240 °F Differential Temperature 6-24 °F Capillary Length 8 ' AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A19ADB-2CJohnson Controls Controllers, A19 Hot Water Temperature Control SeriesItem NumberA19ADB-2CMFG Item NumberA19ADB-2CSeriesA19 Hot Water Temperature ControlProduct DescriptionDirect Immersion Temp Cnl;Specifications
Specifications Type Filled Element Output 1 SPST Max Temperature 250 °F Setpoint Temp Range 100-240 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Shopping Options
Manufacturer
Product Series
Output
Max Temperature
Differential Temperature
Capillary Length